missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Leakproof HDPE Wide-Mouth Bottles
Rigid, translucent bottles.
Brand: Fisherbrand™ 300121-0002
Includes: Polypropylene screw caps
Description
Rigid, translucent bottles
- Leakproof†
- Higher temperature-use rating than LDPE—up to 120°C (248°F) for short periods and 110°C (230°F) for continuous use
- Brittleness temperature at -100°C (-148°F)
- Bottles may be radiation, EtO or chemically sterilized
- Not autoclavable
Specifications
2 oz., 60 mL | |
2 oz. | |
HDPE | |
28mm | |
Yes | |
Wide | |
Polypropylene | |
Screw Cap |
60 mL | |
Translucent | |
Non-sterile | |
ISO 13485:2003; BSI:FM 653694 | |
Autoclavable | |
Wide Mouth Bottle | |
28 mm |