missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Magnetic Stirring Bars
Stirbar assortments come in a convenient storage box. Fisherbrand™ Magnetic Stirring Bars contain PTFE encapsulated Alnico magnets and come in various sizes.
£280.00 - £339.00
Specifications
Certifications/Compliance | ISO 9001:2008 |
---|---|
Coating | PTFE |
Material | Alnico Magnet |
Type | Stir Bar |
Product Code | Brand | Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Includes | Price | Quantity & Availability | ||||
11716408
|
Fisherbrand™
04775-99 |
Stir Bar | Two each of the following sizes 0.5 x 0.31 in., 0.63 x 0.31 in., 1 x 0.38 in., 1.5 x 0.38 in., 2 x 0.38 in., and 2.5 x 0.38 in. |
£280.00
Pack of 12 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
11706408
|
Fisherbrand™
04775-98 |
Stir Bar | Two each of the following sizes 0.39 x 0.23 in., 0.6 x 0.23 in., 0.78 x 0.27 in., 0.98 x 0.31 in., 1.18 x 0.31 in., 1.57 x 0.31 in., 1.9 x 0.31 in., 2.36 x 0.31 in., and 3.14 x 0.39 in. |
£339.00
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
Description
Stirbar assortments come in a convenient storage box. Fisherbrand™ Magnetic Stirring Bars contain PTFE encapsulated Alnico magnets and come in various sizes.
- Choose from Octagon, Cylindrical, Polygon, Micro, Egg-Shaped or Spinplus™ shaped assortments
- FDA Grade, USP Class VI PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclavable
Specifications
ISO 9001:2008 | |
PTFE | |
Alnico Magnet | |
Stir Bar |