missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Micro Slide Storage Cabinet Bases
Bases for Fisherbrand Micro Slide Storage Cabinets
£241.00
Specifications
Depth (English) | 18.75 in. |
---|---|
Depth (Metric) | 476.25 mm |
For Use With (Application) | Microscope slide |
For Use With (Equipment) | Fisherbrand Micro Slide Storage Cabinets |
Height (English) | 4.75 in. |
Description
Bases for Fisherbrand Micro Slide Storage Cabinets
For use with Fisherbrand Micro Slide Storage Cabinets (Cat. No. 07-212-100 through -103)
- Optional bases in models with legs or without legs
Specifications
18.75 in. | |
Microscope slide | |
4.75 in. | |
Metal | |
400.05 mm |
476.25 mm | |
Fisherbrand Micro Slide Storage Cabinets | |
120.65 mm | |
15.75 in. |