missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Micro Slide Storage Cabinets
Each drawer divided lengthwise into two compartments for maximum space utilization.
£122.00
Specifications
Type | Micro Slide Storage Cabinet |
---|---|
Depth (English) | 18.75 in. |
Depth (Metric) | 476.25 mm |
Device Holds | 4500 Slides |
For Use With (Application) | Microscope slide |
Description
Each drawer divided lengthwise into two compartments for maximum space utilization
- Each cabinet holds up to 4500 3 × 1 in. or 75 × 25mm slides
- When stacked 12 cabinets high (with optional base), up to 54,000 slides can be stored in 2 sq. ft. of floor space
- Interlocking design works with all current Fisherbrand and Fisher Scientific™ metal microslide cabinets
- Unit contains six interchangeable drawers, each fitted with cardholder, choice of brass or plastic pull knob, and two compressor blocks to maintain slides upright in partially filled drawers
- Available in dark beige, tan, green, or white. Optional bases available with or without legs.
- L × W × H: 18.75 × 15.75 × 4.75 in. (47.6 × 40 × 12.1cm)
- Bases with or without legs available. (See Cat. No. 07-212-104)
Specifications
Micro Slide Storage Cabinet | |
476.25 mm | |
Microscope slide | |
120.65 mm | |
15.75 in. |
18.75 in. | |
4500 Slides | |
4.75 in. | |
Metal | |
400.05 mm |