missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microscope Slide Box

Extremely durable and economically priced holder for standard microscope slides

Brand:  Fisherbrand™ 22363400

11.60 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 13213939

  • £24.25 / Pack of 10
Estimated Shipment: 10-07-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Extremely durable and economically priced holder for standard microscope slides

  • Capacity for twenty-five (25) 3 x 1 in. or 75 x 25mm standard slides
  • Tight-fitting lid protects slides and prevents dust accumulation
  • Durable molded black plastic construction
  • Preprinted index card in lid for easy slide identification
  • Front has tab area (tab included) for additional identification
  • Base has interlocking grooves for stacking several units
  • Slides stay securely in place with numbered slide partitions

Specifications

Specifications

25
Black
Numbered slide partitions
75 mm
1 in.
Snap-on
Microscope Slide
3 in.
Plastic
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Microscope Slide Box > Fisherbrand Microscope Slide Box

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.