missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mini Vortexer
The Mini Vortexer's small footprint with maximum power offers immediate vortex shaking for a variety of tube sizes. A simple touch start operation enables exceptional mixing performance using one hand.
Brand: Fisherbrand™ 120901
80.23 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- ABS and silicone materials to resist most commonly used chemicals
- Low profile design and small footprint (only 11 cm. wide) save valuable space on a bench top and in fume hoods
- Rapid vortex action saves time and enables quick mixing of samples
- Modern design allows easy one handed touch start operation and shaking stops when the tube is lifted
- When performing repetitive procedures, a low activation force helps prevent user fatigue
- Maintenance free design and 5 year warranty helps reduce the cost of ownership
- Stable platform reduces the chance of dropping a sample during operation
- Quiet operation and low vibration helps users stay focused
- U.S. and E.U. Utility Patent Pending, U.S. Design Patent No. D814,045
Specifications
6 mm | |
4500 rpm | |
-20°C to +60°C | |
50 mL | |
CE, CSA, RoHS3, UKCA, WEEE | |
50/60 Hz | |
5.1 x 4.3 x 3 in. (13 x 11 x 7.5 cm) | |
7.5 cm | |
13 cm | |
11 cm | |
1 kg | |
1 kg | |
Mini Vortexer 100-240 VAC, 50/60 Hz Universal | |
Mini Vortexer, 2 Silicone Caps, 1 Low Voltage, Double Insulated Power Adapter (100-240 VAC, 50/60 Hz) with 4 Interchangeable Plugs |
50 mL | |
12 VDC | |
Approx. 7.8 W (under load) | |
Vortex Mixer | |
4 interchangeable | |
ABS plastic and silicone | |
3 in. | |
5.1 in. | |
4.3 in. | |
2 lb. | |
2 lb. | |
Gray, Blue | |
2 to 50 mL Tubes | |
5 Year Warranty |
Product Suggestions
Customers who viewed this item also viewed.
CE_17871672_EN.pdf
File size: 110.7 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Mini Vortexer > Product Type: Vortex Mixer
Spot an opportunity for improvement?Share a Content Correction