missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Multipurpose Specimen Storage Containers
Inert to most chemicals including formaldehyde, weak acids and all bases
Brand: Fisherbrand™ 14955116B
38.16 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
Fisherbrand™ Multipurpose Specimen Containers are designed for collection, transport, and storage of liquid and dry specimens and samples; nonsterile. Inert to most chemicals including formaldehyde, weak acids and all bases.
- Resist freezing and boiling
- Stackable for compact storage
- Select containers are autoclavable (see ordering table); lids are not autoclavable
- Short/wide style
- Tall/thin style
- Graduated
Specifications
Specimen Container | |
Tall, Thin | |
237 mL | |
White | |
3.39 in. |
HDPE | |
8 oz. | |
LDPE | |
7.81 cm | |
8.61 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction