missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Graduated Cylinders
25.85 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
Calibrated To Contain/To Deliver at 20°C
- Translucent cylinders
- Molded-in large, easy-to-read graduations
- Large rounded base ribbed for reinforcement and stability
- Generous pour spout; 10mL size has a conical top for easier filling and pouring
- Non-wetting
- Chemical resistant
- Contact-clear
Specifications
250 mL | |
ASTM | |
2 mL | |
2mL | |
Circular |
Polypropylene | |
To Contain, To Deliver | |
Autoclavable | |
Round | |
Graduated Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction