missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Premium Microcentrifuge Tubes: 0.6mL
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
Brand: Fisherbrand™ 502-GRD-O-PFB
8.56 GBP valid until 2024-12-31
Use promo code "21757" to get your promotional price.
Description
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
Capacity: 0.6mL
- High-clarity polypropylene
- Graduated in 0.1mL markings
- Withstand forces up to 30,000 × g
- Easy-open caps with needle insertion spot and textured marking area
- Labeling area on tube exterior
- Highly polished interior for maximum sample recovery
- Temperature range of -80° to +121°C
- Fit all standard rotors
- Nonpyrogenic
- Autoclavable at 121°C/15psi for 15 minutes
Order Info
Available in eight colors or in assorted-color packs.
Specifications
Snap Cap with Flat Top | |
7.5 mm | |
Autoclavable | |
Orange | |
Polypropylene | |
Labeling Area | |
Flat Snap Cap |
RNase, DNase-free | |
30,000 x g | |
0.5 mL (0.6 mL max.) | |
30.5 mm | |
Needle insertion spot | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction