missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Premium Microcentrifuge Tubes: 0.6mL
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
£1.14 - £17.15
Specifications
Diameter (Metric) | 7.5 mm |
---|---|
Max. RCF | 30,000 x g |
Cap Style | Snap Cap with Flat Top |
Certifications/Compliance | RNase, DNase-free |
Autoclavable | Yes |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11916955
|
Fisherbrand™
|
Natural |
£15.50
Pack of 500 |
In Stock
Log in to see stock. |
|||||
15807081
|
Fisherbrand™
|
Yellow |
£17.15
Pack of 500 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
17858983
|
Fisherbrand™
|
Orange |
£9.95
Pack of 500 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
17828983
|
Fisherbrand™
|
Amber |
£6.40
Pack of 500 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
12390393
|
Fisherbrand™
|
Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12340393
|
Fisherbrand™
|
Amber |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12340403
|
Fisherbrand™
|
Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
Capacity: 0.6mL
- High-clarity polypropylene
- Graduated in 0.1mL markings
- Withstand forces up to 30,000 × g
- Easy-open caps with needle insertion spot and textured marking area
- Labeling area on tube exterior
- Highly polished interior for maximum sample recovery
- Temperature range of -80° to +121°C
- Fit all standard rotors
- Nonpyrogenic
- Autoclavable at 121°C/15psi for 15 minutes
Order Info
Available in eight colors or in assorted-color packs.
Specifications
7.5 mm | |
Snap Cap with Flat Top | |
Yes | |
30.5 mm | |
Needle insertion spot | |
Yes |
30,000 x g | |
RNase, DNase-free | |
0.5 mL (0.6 mL max.) | |
Polypropylene | |
Labeling Area | |
Flat Snap Cap |