missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Printed Disposable Culture Tubes
Ideal for tissue culture procedures
£73.80
Specifications
Capacity (Metric) | 14 mL |
---|---|
Length (Metric) | 100 mm |
Material | Polypropylene |
For Use With | Ideal for tissue culture procedures |
Sterility | Sterile |
Product Code | Brand | Packaging | dimClosureType | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | dimClosureType | Price | Quantity & Availability | ||||
16012282
|
Fisherbrand™
149569C |
Tray of 25; 500/Cs. | |||||||
Description
Round-bottom tubes for tissue culture procedures
- Gamma-irradiated and tested for sterility
- Printed graduations
- White writing area
- Round-bottom tubes made of polypropylene
- Blue snap cap made of polyethylene
- Snap caps can be positioned for aerobic or anaerobic applications
- 14mL volume
Specifications
14 mL | |
Polypropylene | |
Sterile | |
17 mm |
100 mm | |
Ideal for tissue culture procedures | |
Yes | |
Culture Tube |