missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks

Long, tapered outside contour minimizes chipping

Brand:  Fisherbrand™

68.40 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : NEW

Additional Details : Weight : 1.66500kg

 View more versions of this product

Product Code. 15436143

  • £101.00 / Pack of 6
Estimated Shipment: 27-08-2024
to see stock.
Add to basket

Description

Description

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside contour minimizes chipping.

  • Reinforced top tooled with a rounded finish
  • Thick-walled body
  • White ceramic enamel marking spot

Specifications

Specifications

Rubber
4.01 in.
Borosilicate Glass
50 mL
17.4 cm
Matte Finish Ceramic Enamel Marking
Narrow
7
Top style: Heavy duty tooled with capacity scale
500 mL
100 to 500 mL
6.85 in.
1
Reusable
102 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers