missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks

Long, tapered outside contour minimizes chipping

Brand:  Fisherbrand™ SPFS26500-4000

151.94 GBP valid until 2024-11-30
Use promo code "21756" to get your promotional price.


 View more versions of this product

Product Code. 15466143

  • £198.00 / Each
Estimated Shipment: 09-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside contour minimizes chipping.

  • Reinforced top tooled with a rounded finish
  • Thick-walled body
  • White ceramic enamel marking spot

Compliance

Designed with ASTM™ Specification E1404 Type 1, Class 1 requirements

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Rubber
8.18 in.
Borosilicate Glass
250 mL
35.5 cm
1
Reusable
20.8 cm
Top style: Heavy duty tooled with capacity scale
4 L
1000 to 4000 mL
13.97 in.
1
Matte Finish Ceramic Enamel Marking
Narrow
10
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers