missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ RNase-Free Disposable Pellet Pestles

Individually wrapped to ensure purity

Brand:  Fisherbrand™ 12141368

 View more versions of this product

Product Code. 16339635

  • £113.00 / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Individually wrapped to ensure purity

  • RNase, DNase and Pyrogen-free
  • Volume: 1.5mL

Specifications

Specifications

Autoclavable
0.05 oz.
Polypropylene
Single-use
Yes
70mm
Blue
1.5 mL
Pellet Pestle
2.75 in.
With tube
0.05 oz., 1.5mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.