missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Sav-It™ Tube Closures
Firm, leak-resistant seals protect personnel and samples
£32.55
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Elastomer Copolymer |
Sterility | Non-sterile |
For Use With (Equipment) | Test tubes, centrifuge tubes, specialty tubes, evacuated blood drawing tubes |
Product Code | Brand | Color | Size (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Size (Metric) | Price | Quantity & Availability | ||||
15364719
|
Fisherbrand™
|
Green | 12 to 13 mm |
£32.55
Pack of 1000 |
Estimated Shipment: 02-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- One-hand application
- Can be punctured for through-cap sampling via closed-tube instrumentation systems
- Won't interfere with most common chemistry, coagulation, and drug monitoring methodologies
- Fit test tubes, centrifuge tubes, specialty tubes, and evacuated blood drawing tubes
- Direct through-cap sampling via closed-tube instrumentation systems
- Won't crack or fall off
- Hold fast under most rigorous procedures including agitation, centrifugation, refrigeration, and freezing
Specifications
Not Autoclavable | |
Elastomer Copolymer | |
Non-sterile | |
Test tubes, centrifuge tubes, specialty tubes, evacuated blood drawing tubes |