Learn More
Fisherbrand™ Self-Adhesive Labels
Use these white labels on a variety of surfaces. Fisherbrand™ Self-Adhesive Labels are removable and pressure sensitive. Ideal for a wide range of labeling applications.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Use these white labels on a variety of surfaces. Fisherbrand™ Self-Adhesive Labels are removable and pressure sensitive. Ideal for a wide range of labeling applications.
- Self Adhesive Labels
- Stick To Most Surfaces Without Moistening
- Easily Marked With Pencil, Ballpoint Pen, or felt-tip Marker
Specifications
Self-adhesive | |
Label | |
Self Adhesive Label | |
1080/Box | |
1 in. | |
0.75 in. |
White, Red | |
Paper | |
General purpose | |
1 in. x 0.75 in. | |
2.54 cm |