Learn More
Fisherbrand™ Seymour Blue™ Traceable™ Analog Radio Atomic Wall Clock
Accurate to 1/10,000 of a second
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.22000kg
Includes: Wall mount, screw, and AA battery.
Description
Traceable wall clock automatically sets itself. Fisherbrand™ Seymour Blue Traceable Analog Radio Atomic Wall Clock receives radio signal directly from the NIST™ atomic clock in Boulder, CO. Accurate to 1/10,000 of a second.
- Highly visible second sweep hand
- Automatically adjusts for daylight saving time and leap seconds (Earth rotation wobble corrections)
Order Info
Dimensions (D x O.D.): 1.75 x 12 in. (3.2 x 30.5cm); Weight: 1.38 lb. (0.6kg)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST.
Specifications
Atomic Analog Clock | |
Analog | |
4.4 cm | |
30.5 cm | |
0.6 kg | |
Receives radio signal directly from the NIST atomic clock in Boulder, CO | |
ISO 17025, A2LA, NIST |
0.0001 sec. | |
1.75 in. | |
12 in. | |
1.38 oz. | |
Wall mount, screw and AA battery | |
Each |