Learn More
Fisherbrand™ Sterile Microcentrifuge Tubes with Screw Caps
Note: Image is representative only. It shows colored caps, but all of the tubes in this offering come with Natural caps; there are no color cap options.
Brand: Fisherbrand™
73.66 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Choose skirted or conical-bottom style
- With attached caps
- Natural-colored screw caps with O-rings
- RNase-free and DNase-free
Specifications
25,000 x g | |
Yes | |
Natural | |
O-ring | |
Screw Cap |
Polypropylene | |
2 mL | |
Polypropylene | |
Sterile | |
Conical |