missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tight-Seal™ Clamps

One-piece, reusable nylon clamps for hoses and tubing.

Brand:  Masterflex™ 90024-31

 View more versions of this product

Product Code. 10230360

  • £87.70 / Pack of 100
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Aggiungi al carrello
Questo articolo non è restituibile. Consulta la politica di reso

Descrizione

Descrizione

One-piece, reusable nylon clamps for hoses and tubing

  • Chemical and corrosion resistant
  • With wide temperature tolerance
  • Squeeze shut for leakproof seal, press on side to release
  • Gas or chemically sterilized for biomedical or food applications
  • 12 sizes accommodate tubing with an O.D. of 0.246 to 1.425 in. (6.25 to 36.19mm)

Pressure, vacuum, and liquid applications

Specifica

Specifica

100/Pk.
Nylon
0.95 to 1.09 in.
32°F to 194°F
Hose and Tubing Clamp
Hose and tubing with 0.24 to 1.42 in O.D.
0°C to 90°C
2.41 to 2.76 cm
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali