missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tight-Seal™ Clamps
One-piece, reusable nylon clamps for hoses and tubing.
£51.51 - £108.00
Specifications
Quantity | 100/Pk. |
---|---|
Type | Hose and Tubing Clamp |
Material | Nylon |
For Use With (Equipment) | Hose and tubing with 0.24 to 1.42 in O.D. |
Temperature (Metric) Resistant | 0°C to 90°C |
Product Code | Brand | Diameter (English) Inside | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inside | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
10302060
|
Masterflex™
90024-39 |
0.36 to 0.4 in. | 0.914 to 1.01 cm | ||||||
10794532
|
Masterflex™
90024-40 |
0.24 to 0.29 in. | 0.6 to 0.7 cm | ||||||
10280830
|
Masterflex™
90024-38 |
0.41 to 0.46 in. | 1.04 to 1.16 cm |
£63.20
Pack of 100 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
10626690
|
Masterflex™
3265EA |
0.53 to 0.6 in. | 1.34 to 1.52 cm |
£102.00
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
10527070
|
Masterflex™
90024-35 |
0.59 to 0.66 in. | 1.49 to 1.67 cm |
£67.25
1 set |
In Stock
Log in to see stock. |
||||
10250500
|
Masterflex™
90024-34 |
0.67 to 0.78 in. | 1.701 to 1.981 cm | ||||||
10311870
|
Masterflex™
90024-33 |
0.73 to 0.83 in. | 1.85 to 2.1 cm | ||||||
10230360
|
Masterflex™
90024-31 |
0.95 to 1.09 in. | 2.41 to 2.76 cm |
£86.85
Pack of 100 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
10586490
|
Masterflex™
90024-30 |
1.03 to 1.18 in. | 2.61 to 2.99 cm | ||||||
10636870
|
Masterflex™
9002464 |
1.25 to 1.42 in. | 3.17 to 3.6 cm | ||||||
10019089
|
Masterflex™
90024-37 |
0.47 to 0.53 in. | 1.193 to 1.34 cm | ||||||
Description
One-piece, reusable nylon clamps for hoses and tubing
- Chemical and corrosion resistant
- With wide temperature tolerance
- Squeeze shut for leakproof seal, press on side to release
- Gas or chemically sterilized for biomedical or food applications
- 12 sizes accommodate tubing with an O.D. of 0.246 to 1.425 in. (6.25 to 36.19mm)
Pressure, vacuum, and liquid applications
Specifications
100/Pk. | |
Nylon | |
0°C to 90°C |
Hose and Tubing Clamp | |
Hose and tubing with 0.24 to 1.42 in O.D. | |
32°F to 194°F |