missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tight-Seal™ Clamps

One-piece, reusable nylon clamps for hoses and tubing.

Brand:  Masterflex™ 90024-38

 View more versions of this product

Product Code. 10280830

  • £63.85 / Pack of 100
Estimated Shipment: 27-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

One-piece, reusable nylon clamps for hoses and tubing

  • Chemical and corrosion resistant
  • With wide temperature tolerance
  • Squeeze shut for leakproof seal, press on side to release
  • Gas or chemically sterilized for biomedical or food applications
  • 12 sizes accommodate tubing with an O.D. of 0.246 to 1.425 in. (6.25 to 36.19mm)

Pressure, vacuum, and liquid applications

Specifications

Specifications

100/Pk.
Nylon
0.41 to 0.46 in.
32°F to 194°F
Hose and Tubing Clamp
Hose and tubing with 0.24 to 1.42 in O.D.
0°C to 90°C
1.04 to 1.16 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Tight-Seal™ Clamps > Clamp I.D. Range: 0.410 - 0.468in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.