missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ 24-Hour Stopwatches

Digital, handheld

Brand:  Fisherbrand™ 90024-05

 View more versions of this product

Product Code. 11765833

  • £21.75 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

Digital, handheld, for general-purpose applications. Fisherbrand™ Traceable 24-Hour Stopwatches provide single-action timing, time-out, continuous timing, and cumulative split functions.

  • Resolution: 1 second
  • Clock displays time of day to the second, AM/PM, date, and day of the week
  • Rugged ABS plastic case

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.

Specifications

Specifications

Digital Stopwatch
0.0001
LCD
0.62 in.
0.25 in.
2.12 in.
0.87 oz.
1 Year Silver Oxide battery, shockproof ABS Plastic case and lanyard
ISO 17025, A2LA, NIST
24 hr.
0.01 sec.
ABS Plastic
1.57 cm
0.63 cm
5.3 cm
0.024 kg
Ideal for lab or plant use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.