missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ 24-Hour Stopwatches

Digital, handheld

Brand:  Fisherbrand™ 90024-04

 View more versions of this product

Product Code. 15233966

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

Digital, handheld, for general-purpose applications. Fisherbrand™ Traceable 24-Hour Stopwatches provide single-action timing, time-out, continuous timing, and cumulative split functions.

  • Resolution: 1 second
  • Clock displays time of day to the second, AM/PM, date, and day of the week
  • Rugged ABS plastic case

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.

Specifications

Specifications

Digital Stopwatch/Chronograph
0.00035
LCD
3 x 2.5 x 0.8 in. (7.62 x 6.35 x 2.03 cm)
7.62 cm
6.35 cm
0.375 in.
0.95 cm
0.042 kg
Ideal for lab or plant use
24 hr.
0.01 sec.
ABS Plastic
3 in.
2.5 in.
0.8 in.
2.03 cm
1.5 oz.
2 Year Silver Oxide battery, shockproof ABS Plastic case and lanyard
ISO 17025, A2LA, NIST
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers