missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Ultrasonic Units Cooling Coils

The Fisherbrand™ Ultrasonic Unit Cooling Coil is designed specifically for use with the Fisherbrand™ 112xx Series of dual frequency ultrasonic cleaners. Maintaining a stabile liquid temperature is critical in ultrasonic cleaning.

Brand:  Fisherbrand™ 1037515

 View more versions of this product

Product Code. 12612535

  • £213.00 / Each
Estimated Shipment: 06-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Keep the cooling bath temperature stable
  • Ensure proper ultrasonic cleaning with the exact temperature
  • Connects to the closed cycle cooling system

Specifications

Specifications

Cooling Coil
8 mm
Stainless Steel
6 mm
Elmasonic Unit Sizes: S 60, S 80 - S 130, S 180, S 300
S80 - S300
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers