missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Zipper Seal Sample Bags
7.09 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Zipper-locking feature securely seals bags
- Durable, transparent polyethylene
- Ideal for collecting, storing, and protecting laboratory specimens and samples easily and conveniently
- Clear, print-free surface lets user mark and label each bag separately
Not suggested for use with liquids
Specifications
Not Autoclavable | |
Zip Seal | |
LDPE | |
100 | |
3 x 2 in. (7 x 5cm) | |
7 cm | |
5 cm |
5 oz. | |
Clear | |
1000 | |
2 mil | |
3 in. | |
2 in. |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Zipper Seal Sample Bags > 2mil; 3L x 2 in. W (7 x 5cm)
Spot an opportunity for improvement?Share a Content Correction