Learn More
Masterflex™ PVC Tubing with Luer Ends
Use this tubing with for a variety of applications. Cole-Parmer&trade PVC Tubing with Luer Ends is extremely flexible, transparent and resistant to oxidation, bacteria and a broad range of chemicals.
Brand: Masterflex™ 30600-60
Code : A0
Additional Details : Weight : 0.03060kg
Description
- High pressure tubing has luer fittings at each end— male luer lok x female luer
- Varying lengths from 10 to 48 in.
- Sterilize by ETO
This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Specifications
1.5 mm | |
30.4 mm | |
5 Pack | |
500 psi |
PVC | |
609 mm | |
Sterile |