missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Fixed Angle Rotor without Lid for Benchtop Centrifuge
Rotors for Centrifuge 5702/5702 R/5702 RH. The 5702 family of low speed, general purpose centrifuges was especially designed to meet the requirement of low- to mid-throughput clinical research and cell culture labs.
Brand: Eppendorf™ 5702747009
This item is not returnable.
View return policy
Description
Rotor F-45-18-17-Cryo
- Maximum speed: 1,840 × g (4,400 rpm)
- Quiet centrifugation even without rotor lid
- Centrifugation of 1 to 2mL Cryo tubes° (max. 13mm dia., use with adapter) and tubes
- with screw cap (max. 17mm dia., no adapter required)
- Rotor and adapters are autoclavable (121°C, 20 min.)
Rotor F-45-24-11
- Maximum speed: 1,770 × g (4,400 rpm)
- Fixed-angle rotor for 24 × 1.5/2.0 mL tubes
- Quiet centrifugation even without rotor lid
- Adapters optionally available for: 0.2mL PCR tubes (5425 715.005); 0.4mL centrifuge tubes (5425 717.008); 0.5mL micro test tubes and Microtainer™ tubes (5425 716.001)
- Rotor and adapters are autoclavable (121°C, 20 min.)
Specifications
Fixed Angle Rotor | |
1,840 x g | |
4,400 rpm | |
F-45-18-17 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction