missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Fixed Angle Rotor without Lid for Benchtop Centrifuge

Rotors for Centrifuge 5702/5702 R/5702 RH. The 5702 family of low speed, general purpose centrifuges was especially designed to meet the requirement of low- to mid-throughput clinical research and cell culture labs.

£419.67 - £472.00

Specifications

Type Fixed Angle Rotor
Max. Speed 4,400 rpm
View More Specs

Products 2
Product Code Brand Max. RCF Price Quantity & Availability  
Product Code Brand Max. RCF Price Quantity & Availability  
10386602
View accessory products View Documents
Eppendorf™
5702747009
1,840 x g
£472.00
Each
Please to purchase this item. Need a web account? Register with us today!
10663493
View Documents Promotion Details
Eppendorf™
5702746002
1,770 x g
£419.67
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Rotor F-45-18-17-Cryo

  • Maximum speed: 1,840 × g (4,400 rpm)
  • Quiet centrifugation even without rotor lid
  • Centrifugation of 1 to 2mL Cryo tubes° (max. 13mm dia., use with adapter) and tubes
  • with screw cap (max. 17mm dia., no adapter required)
  • Rotor and adapters are autoclavable (121°C, 20 min.)
  • Rotor F-45-24-11

  • Maximum speed: 1,770 × g (4,400 rpm)
  • Fixed-angle rotor for 24 × 1.5/2.0 mL tubes
  • Quiet centrifugation even without rotor lid
  • Adapters optionally available for: 0.2mL PCR tubes (5425 715.005); 0.4mL centrifuge tubes (5425 717.008); 0.5mL micro test tubes and Microtainer™ tubes (5425 716.001)
  • Rotor and adapters are autoclavable (121°C, 20 min.)
Specifications

Specifications

Fixed Angle Rotor
4,400 rpm
Videos
SDS
Documents

Documents

Product Certifications