Learn More
Thermo Scientific™ Fixed Needle Syringes for GC Instruments
Get accurate, reproducible results from these fixed-needle syringes for Thermo Scientific™ and Agilent GC autosamplers.
Brand: Thermo Scientific™ 365D3711
49.81 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Get accurate, reproducible fixed-needle syringes for Thermo Scientific™ and Agilent GC autosamplers. Choose from a variety of sizes, types and autosampler compatibilities. They are available in standard industry size with white scale backing for easy reading and solvent-resistant markings.
- Borosilicate glass with metal flanges
- Needles and plungers are stainless steel
- Field-proven syringe design
- Cone tip
Specifications
10uL; 26 gauge; 50mm L | |
50 mm | |
Reusable | |
10 μL | |
Cone |
26 G | |
GC Autosampler Syringe, Fixed Needle | |
Ea. | |
50 mm | |
CTC GC Instruments, AI/AS 1610 Autosamplers |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.