missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Fixed-Position Utility Clamps

Used to hold apparatus at a fixed 90 degree angle near the lab frame where no adjustment is required after set-up. Cole-Parmer™ Fixed-Position Utility Clamps are ideal for precise alignment of burettes, thermometers and reflux condensers.

Brand:  Cole-Parmer™ 08022-02

 View more versions of this product

Product Code. 11705419

  • £52.35 / Each
Estimated Shipment: 04-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Clamps are supplied with non-slip vinyl sleeves or for temperatures above 100°C, fiberglass covers. Choose single adjustment style for standard use where one prong or “finger” is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style. Dual adjustment clamps offer greater flexibility over a wider range. Utilizing thumbscrews, prongs are easily adjusted over a wider range. Clamps include an integral connector which accepts rods up to 0.75 in. (19mm) in diameter. An additional holder must be purchased in order to attach clamps to lab-frames, support stands or other apparatus.
Specifications

Specifications

1 Ea.
Nickel-plated Zinc
Used to hold apparatus at a fixed 90° angle near the lab frame where no adjustment is required after set-up
14.6 cm
Utility Clamp
Burette
69 mm
Large
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers