missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Fixed-Position Utility Clamps
Used to hold apparatus at a fixed 90 degree angle near the lab frame where no adjustment is required after set-up. Cole-Parmer™ Fixed-Position Utility Clamps are ideal for precise alignment of burettes, thermometers and reflux condensers.
£45.10 - £52.35
Specifications
Quantity | 1 Ea. |
---|---|
Type | Utility Clamp |
Material | Nickel-plated Zinc |
For Use With (Equipment) | Burette |
For Use With (Application) | Used to hold apparatus at a fixed 90° angle near the lab frame where no adjustment is required after set-up |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11765399
|
Cole-Parmer™
08022-00 |
77 mm |
£45.10
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
11705419
|
Cole-Parmer™
08022-02 |
69 mm |
£52.35
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
Description
Clamps are supplied with non-slip vinyl sleeves or for temperatures above 100°C, fiberglass covers. Choose single adjustment style for standard use where one prong or “finger” is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style. Dual adjustment clamps offer greater flexibility over a wider range.Utilizing thumbscrews, prongs are easily adjusted over a wider range. Clamps include an integral connector which accepts rods up to 0.75 in. (19mm) in diameter. An additional holder must be purchased in order to attach clamps to lab-frames, support stands or other apparatus.
Specifications
1 Ea. | |
Nickel-plated Zinc | |
Used to hold apparatus at a fixed 90° angle near the lab frame where no adjustment is required after set-up |
Utility Clamp | |
Burette |