missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ FKUv Premium Forced Air Table-Height Refrigerator
Maintain a uniform temperature in a minimum of space. Liebherr™ FKUv Premium Forced Air Table-Height Refrigerators are 141L under-bench appliances with a temperature alarm, ergonomic design and easy-to-clean interior. Available in stainless steel or white steel with a solid or glass door.
£1380.00 - £1435.00
Specifications
Type | General Purpose Refrigerator |
---|---|
Capacity (Metric) | 141 L |
Temperature Range | 1°C to 15°C |
Refrigerant | R 600a |
No. of Doors | 1 |
Product Code | Brand | Color | Door Style | Energy Usage | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Door Style | Energy Usage | Model | Price | Quantity & Availability | ||
15736818
|
Liebherr™
FKUV 1663 |
Stainless Steel | Glass HardLine | 0.898 kWh / 24 hr. | FKUv 1663 Premium |
£1380.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||
11916219
|
Liebherr™
FKUV 1660 |
Stainless Steel | Solid HardLine | 0.698 kWh / 24 hr. | FKUv 1660 Premium |
£1435.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
Description
- Dynamic forced air cooling: Cools fresh items quickly and features a door-operated fan switch that prevents warm air from the outside from entering the appliance
- Temperature alarm: Integrated acoustic and visual signals activate if the lower or upper temperature thresholds are breached for maximum security
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, fans and other components
- Digital temperature display: Lets users easily view the interior temperature to the exact degree from the outside
- High impact lighting: Two vertical LED modules on either side of the inner container evenly and intensely illuminate the interior to optimally present the stored items
- HardLine door with bar handle and reversible hinges: Stylishly contoured, ergonomically designed for any space, easy to clean and easy to open even with constant use
- Seamless plastic inner container: Thermoformed one-piece interior is extremely easy to clean; robust and long-lasting; and made of environmentally friendly, recyclable polystyrene
- Adjustable grid shelves: Robust shelves are height-adjustable so the interior layout can be varied as required for items of all sizes stored upright or laying down
- Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
General Purpose Refrigerator | |
1°C to 15°C | |
1 | |
4 (3 Adjustable) | |
Steel | |
Digital | |
Temperature alarm, Adjustable feet | |
Key Lock | |
830 mm | |
1 A | |
50 Hz |
141 L | |
R 600a | |
Right Interchangeable | |
45 kg | |
Plastic | |
Electronic | |
Automatic | |
615 mm | |
600 mm | |
220/240 V |