Learn More
Thermo Scientific™ Clips and Fasteners for Precision™ Water Baths
Use these flask clips in water baths.
Brand: Thermo Scientific™ 3166189
92.82 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.11000kg
Description
Clips and fasteners for use with Thermo Scientific™ Precision™ water baths.
Flask Clips- Secure various size flasks to bath platform
- Stainless steel
- Each requires one fastener (Cat. No. 3166189 - order separately)
- Stainless steel
- Hold 13mm to 25mm tubes
- Each requires one fastener (Cat. No. 3166189 - order separately)
Specifications
13 mm to 25 mm | |
For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths. | |
Reciprocating | |
Clip Fastener |