Learn More
Thermo Scientific™ Clips and Fasteners for Precision™ Water Baths
Use these flask clips in water baths.
Brand: Thermo Scientific™ 3166198
56.45 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01170kg
Description
Clips and fasteners for use with Thermo Scientific™ Precision™ water baths.
Features:
Flask Clips
- Secure various size flasks to bath platform
- Stainless steel
- Each requires one fastener (Cat. No. 3166189 - order separately)
- Stainless steel
- Hold 13 mm to 25 mm tubes
- Each requires one fastener (Cat. No. 3166189 - order separately)
Warranty: varies by country, please contact us for details
Specifications
15 x 50 mL (Model 25), 36 x 50 mL (Model 50) Flasks | |
Reciprocating | |
15 x 50 mL (Model 25), 36 x 50 mL (Model 50) Flasks |
For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths. | |
Flask Clip |