Learn More
Fisherbrand™ Flatpack Freezer Boxes
Outlasts carboard alternatives and reduces the chance of mould growth. Fisherbrand™ Flatpack Freezer Boxes can freeze and thaw multiple times without a problem.
Brand: Fisherbrand™ HS120368
Description
- Cryoboxes are supplied flat-pack eliminating the hassle of stacking and reduces the amount of space needed for storage
- Boxes fit in standard freezer racks
- Easy to assemble
- Constructed from corrugated polypropylene
- More durable than cardboard boxes
- Not susceptible to moisture
- Significantly reduces the chance of mould
- Dividers included with the boxes
- Store down to temperatures of -80°C
Specifications
Lid | |
Polypropylene | |
Freezer Box | |
Lid and Dividers | |
4 x 4 | |
145 mm | |
120 mm | |
1.316 kg |
Red | |
Rectangular | |
16 (50 mL Tubes) | |
10 Pack | |
145 x 147 x 120 mm | |
147 mm | |
31.6 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.