missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Flatpack Freezer Boxes

Outlasts carboard alternatives and reduces the chance of mould growth. Fisherbrand™ Flatpack Freezer Boxes can freeze and thaw multiple times without a problem.

Brand:  Fisherbrand™ HS120381

 View more versions of this product

Product Code. 15336528

This item is not returnable. View return policy

Description

Description

  • Cryoboxes are supplied flat-pack eliminating the hassle of stacking and reduces the amount of space needed for storage
  • Boxes fit in standard freezer racks
  • Easy to assemble
  • Constructed from corrugated polypropylene
  • More durable than cardboard boxes
  • Not susceptible to moisture
  • Significantly reduces the chance of mould
  • Dividers included with the boxes
  • Store down to temperatures of -80°C
Specifications

Specifications

Lid
Polypropylene
Freezer Box
Lid and Dividers
12 x 12
133 mm
30 mm
0.57 kg
Red
Rectangular
144 (0.2 mL Tubes)
10 Pack
133 x 130 x 30 mm
130 mm
7.9 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Flatpack Freezer Boxes >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.