missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Flexelene™ Flexible Polyethylene Tubing

Combines the excellent inert qualities of polyethylene tubing with the flexibility of a softer tubing

£540.00 - £890.00

Specifications

Certifications/Compliance Non-DEHP;European Pharmacopoeia;3A;ADCF;USP;NSF-51;NSF-61;FDA;Non-Phthalate
Description Plasticizer-free, 78 A durometer, can be used with barbed fittings. Colored Flexelene™ tubing available upon request.
Material Flexelene
Overall Length (English) 100 ft.
Overall Length (Metric) 30.5 m
View More Specs

Products 2
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
11700469
View Documents
Cole-Parmer™
96155-12
16 mm
£540.00
Each
Estimated Shipment: 03-07-2025
to see stock.
Add to basket
 
11710469
View Documents
Cole-Parmer™
96155-20
25.4 mm N/A N/A N/A
Description

Description

  • Ideal for food and beverage processing, instrumentation, pure-water transfer and water conditioning applications.
  • Plasticizer-free, 78 A durometer.
  • Can be used with barbed fittings.
  • Abrasion-resistant, excellent chemical compatibility, economical.
  • Colored Flexelene tubing available upon request.
  • Produced with compounds listed by NSF International Standards 51 and 61 and are FDA compliant.
  • Sterilize: Ethylene oxide.
Specifications

Specifications

Non-DEHP;European Pharmacopoeia;3A;ADCF;USP;NSF-51;NSF-61;FDA;Non-Phthalate
Flexelene
30.5 m
Food and beverage processing, instrumentation, pure-water transfer, water conditioning,
Abrasion-resistant, excellent chemical compatibility, economical.
Translucent
76°C
Plasticizer-free, 78 A durometer, can be used with barbed fittings. Colored Flexelene™ tubing available upon request.
100 ft.
3.175 mm
100 ft./Pk.
Ethylene Oxide
170°F
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Flexelene™ Flexible Polyethylene Tubing

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.