missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Flexelene™ Flexible Polyethylene Tubing

Combines the excellent inert qualities of polyethylene tubing with the flexibility of a softer tubing

Brand:  Cole-Parmer™ 96155-20

 View more versions of this product

Product Code. 11710469

This item is not returnable. View return policy

Description

Description

  • Ideal for food and beverage processing, instrumentation, pure-water transfer and water conditioning applications.
  • Plasticizer-free, 78 A durometer.
  • Can be used with barbed fittings.
  • Abrasion-resistant, excellent chemical compatibility, economical.
  • Colored Flexelene tubing available upon request.
  • Produced with compounds listed by NSF International Standards 51 and 61 and are FDA compliant.
  • Sterilize: Ethylene oxide.
Specifications

Specifications

Non-DEHP;European Pharmacopoeia;3A;ADCF;USP;NSF-51;NSF-61;FDA;Non-Phthalate
25.4 mm
31.8 mm
30.5 m
Food and beverage processing, instrumentation, pure-water transfer, water conditioning,
-40°C
Abrasion-resistant, excellent chemical compatibility, economical.
Translucent
170°F
Plasticizer-free, 78 A durometer, can be used with barbed fittings. Colored Flexelene™ tubing available upon request.
Flexelene
100 ft.
3.175 mm
-40°F
100 ft./Pk.
Ethylene Oxide
70 psi
76°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Flexelene™ Flexible Polyethylene Tubing > 25.4mm ID, 31.8mm OD

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.