missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ High-Performance Precision Pump Tubing, Platinum-Cured Silicone

Excellent biocompatibility that meets multiple classifications

Brand:  Masterflex™ 96410-15

110.33 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 11855181

  • £180.00 / 7.60m
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Peroxide-Cured Silicone High-Performance Precision Pump Tubing provides accurate, repeatable flow. Ideal for pharmaceutical and biotechnology, peristaltic pumping and food applications.

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock — most formulations and sizes available to ship same day
  • Economical tubing with a longer tubing life
Specifications

Specifications

Autoclavable
0.59 in.
24.9 ft.
Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications
15
3/16 in.
Translucent
230°C
Platinum-cured Silicone
15 mm
760 cm
-50°C
1.7 to 1000 mL/min
8.8 m
40 psi
Pump Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ L/S™ High-Performance Precision Pump Tubing, Platinum-Cured Silicone > Size L/S 15; Platinum-cured silicone

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.