missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Versilon™ R-3400 UV Resistant Acid Transfer Tubing

Ideal for virtually any permanent or temporary chemical transfer application, Saint Gobain Performance Plastics™ Versilon™ R-3400 UV Resistant Acid Transfer Tubing combines suppleness and flexibility with resistance to a wide range of chemicals.

Brand:  Saint-Gobain AAE00012

Code : 02

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10461915

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Features and Benefits

  • Black in color to protect light-sensitive fluids
  • Compatible with a wide range of chemicals
  • Ozone resistant
  • High temperature rating for excellent burn resistance
  • Low compression set to minimize permanent deformation

Typical Applications

  • Acid and caustic transfer
  • Corrosive diffusable gases
  • Fertilizer and pesticide dispensing
  • Electrical insulation lines
  • Ink and adhesive dispensing
Specifications

Specifications

4.8 mm
1.6 mm
Black
3.1 bar
8 mm
Each
Flexible
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers