Learn More
Saint-Gobain Versilon™ R-3400 UV Resistant Acid Transfer Tubing
Ideal for virtually any permanent or temporary chemical transfer application, Saint Gobain Performance Plastics™ Versilon™ R-3400 UV Resistant Acid Transfer Tubing combines suppleness and flexibility with resistance to a wide range of chemicals.
Brand: Saint-Gobain AAE00017
Code : 02
Additional Details : Weight : 0.01000kg
Description
Features and Benefits
- Black in color to protect light-sensitive fluids
- Compatible with a wide range of chemicals
- Ozone resistant
- High temperature rating for excellent burn resistance
- Low compression set to minimize permanent deformation
Typical Applications
- Acid and caustic transfer
- Corrosive diffusable gases
- Fertilizer and pesticide dispensing
- Electrical insulation lines
- Ink and adhesive dispensing
Specifications
6.4 mm | |
1.6 mm | |
Black | |
2.41 bar |
9.6 mm | |
Each | |
Flexible |