missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Flow Meter CORIOLIS 1

Working temperature range from -40 to 150°C. This flow meter can me used with JULABO™ Thermal HL30, HL60, HL90, water-glycol mixtures, Fluorinert™, suitable for PRESTO™ models.

Brand:  JULABO™ 8980736


Additional Details : Weight : 18.50000kg

 View more versions of this product

Product Code. 15950247

  • £14070.00 / Each
Estimated Shipment: 30-10-2024
to see stock.
Add to basket

Description

Description

  • Measurement technology: Coriolis
  • Suitable Fluids: Thermal HL30, HL60, HL80, Water-Glykol, Fluorinert ™
  • Working temperature range: -40 to +150 °C
  • Accuracy: 1.10 to 0.10 %
  • Flow rate: 1 to 100 L/min
  • Fluid connectors: M30x1.5 male
  • Tubing diameter: DN15
  • Output signal: 4 to 20mA
  • Mains power supply: 100-230V/50-60Hz
  • Power Supply and 2.5 m analog signal cable to connect to PRESTO™ included
  • Assembled in frame (height app. 500 mm)
Specifications

Specifications

Flowmeter
M30x1.5 male
Julabo™ PRESTO™ models
100-230 V/50-60 Hz
DN 25
3.01 to 0.10 %
300 LPM
CORIOLIS 1 DN25
-40°C to +150°C
18.5 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers