missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ Flow Meter CORIOLIS 1
Working temperature range from -40 to 150°C. This flow meter can me used with JULABO™ Thermal HL30, HL60, HL90, water-glycol mixtures, Fluorinert™, suitable for PRESTO™ models.
£13390.00 - £14070.00
Specifications
Type | Flowmeter |
---|---|
Connections | M30x1.5 male |
For Use With (Application) | Julabo™ PRESTO™ models |
Power Supply Details | 100-230 V/50-60 Hz |
Temperature (Metric) | -40°C to +150°C |
Product Code | Brand | Tube Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tube Size | Price | Quantity & Availability | |||||
15940247
|
JULABO™
8980735 |
DN 15 |
£13390.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
15950247
|
JULABO™
8980736 |
DN 25 |
£14070.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
Description
- Measurement technology: Coriolis
- Suitable Fluids: Thermal HL30, HL60, HL80, Water-Glykol, Fluorinert ™
- Working temperature range: -40 to +150 °C
- Accuracy: 1.10 to 0.10 %
- Flow rate: 1 to 100 L/min
- Fluid connectors: M30x1.5 male
- Tubing diameter: DN15
- Output signal: 4 to 20mA
- Mains power supply: 100-230V/50-60Hz
- Power Supply and 2.5 m analog signal cable to connect to PRESTO™ included
- Assembled in frame (height app. 500 mm)
Specifications
Flowmeter | |
Julabo™ PRESTO™ models | |
-40°C to +150°C |
M30x1.5 male | |
100-230 V/50-60 Hz |