missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ FluoSpheres™ Carboxylate-Modified Microspheres

Achieve the brightest fluorescence with Carboxylate-Modified FluoSphere Microspheres, available in different colors and particle sizes.

Brand:  Invitrogen™ F8814

306.28 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 10398142

  • £403.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 
This item is not returnable. View return policy

Description

Description

Easily perform flow cytometry, microscopy, HTS, HCS, immunoassay, and other laboratory applications using our extensive selection of FluoSpheres Carboxylate-Modified Microspheres. FluoSphere beads can be used in passive adsorption or active, covalent coupling of proteins, nucleic acids, and biomolecules for particle capture applications. FluoSphere microspheres are loaded with proprietary fluorescent dyes, making them the brightest microspheres available.

Visualize the brightest fluorescence for laboratoy applications including fluorescence microscopy, flow cytometry, HTS, HCS, and cell tracing with our Carboxylate-Modified FluoSphere Microspheres, which are manufactured from polystyrene microspheres and loaded with different proprietary dyes. Using specialized staining methods enables all of the fluorescent dye molecules to be contained inside each polystyrene microsphere instead of on the bead's surface. This protective environment within the bead shields the dye from detrimental environmental effects, such as photobleaching. Our carboxylate-modified microspheres are coated with a hydrophilic polymer containing multiple carboxylic acids for covalent attachment of ligands. A range of particle sizes is available for different research uses and experiments.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Store in refrigerator (2–8°C) and protect from light.
Fluorescence Microscopy
Carboxylate-Modified Microsphere
FLUOSPHERES™
Carboxylate
Blue
Polystyrene
365/415 nm
10 mL
1.0 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers