missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Viton™ Extension Tubing

Specialized extension tubing for concentrated acids and corrosive solvents. Ismatec™ Viton™ Extension Tubing is for 2- and 3-stop tubing.

Brand:  Ismatec™ SC0550

 View more versions of this product

Product Code. 10398042

  • £172.00 / 10m
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High chemical resistance.
  • Low gas permeability.
  • Wide temperature range.
  • Limited service-life.
  • Must not be used for foodstuffs, beverages and drugs.
  • Applications
    • Acids: Excellent
    • Alkaline solutions: Excellent
    • Solvents: Limited
    • Pressure: Not recommended
    • Vacuum: Good
    • Viscous media: Good
    • Sterile media: Fair
  • Sterilization: Not recommended.
Specifications

Specifications

FDA 21 CFR175.300
Not Autoclavable
0.51 mm
0.09 in.
50 ft.
0.07 in.
Concentrated acids and corrosive solvents. Small MS-CA cassettes.
0.51 mm I.D.
Limited service life
Good
Extension Pump Tubing
0.02 in.
Viton
2.31 mm
15 m
1.8 mm
-31°C
CO2 38, O2 14, N2 5
Black
204°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers