missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Viton™ Extension Tubing
Specialized extension tubing for concentrated acids and corrosive solvents. Ismatec™ Viton™ Extension Tubing is for 2- and 3-stop tubing.
£172.00
Specifications
Product Type | Extension Pump Tubing |
---|---|
Certifications/Compliance | FDA 21 CFR175.300 |
Autoclavable | Not Autoclavable |
Material | Viton |
Overall Length (English) | 50 ft. |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10398042
|
Ismatec™
SC0550 |
0.51 mm I.D. |
£172.00
10m |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
10684593
|
Ismatec™
SC0558 |
1.52 mm I.D. |
£172.00
10m |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
Description
- High chemical resistance.
- Low gas permeability.
- Wide temperature range.
- Limited service-life.
- Must not be used for foodstuffs, beverages and drugs.
- Applications
- Acids: Excellent
- Alkaline solutions: Excellent
- Solvents: Limited
- Pressure: Not recommended
- Vacuum: Good
- Viscous media: Good
- Sterile media: Fair
- Sterilization: Not recommended.
Specifications
Extension Pump Tubing | |
Not Autoclavable | |
50 ft. | |
Concentrated acids and corrosive solvents. Small MS-CA cassettes. | |
CO2 38, O2 14, N2 5 | |
Black | |
204°C |
FDA 21 CFR175.300 | |
Viton | |
15 m | |
-31°C | |
Limited service life | |
Good |