missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Fluted Interior Glass Funnels
Manufactured from Boro 3.3 glass, Brand™ Fluted Interior Glass Funnels are an excellent choice for rapid filtration.
£420.00 - £625.00
Specifications
Material | Borosilicate Glass |
---|---|
Angle | 60° |
For Use With (Application) | Rapid filtration |
Quantity | 1/Pk. |
Product Type | Funnel |
Código de producto | Marca | Diameter (Metric)Top | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Diameter (Metric)Top | Precio | Cantidad y disponibilidad | |||||
15211459
|
BRAND™
145616 |
80mm |
£499.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15597831
|
BRAND™
145631 |
150mm |
£625.00
Pack of 10 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
15221459
|
BRAND™
145619 |
100mm |
£565.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15201459
|
BRAND™
145611 |
70mm |
£420.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Descripción
- Ground and fire-polished upper rim
- Short stem
- Angled at 60°
- Provided in packs of 10
Especificaciones
Borosilicate Glass | |
Rapid filtration | |
Funnel |
60° | |
1/Pk. |