missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Foam Test Tube Rack
OHAUS™ Foam Test Tube Rack designed to securely hold tubes in place.
Brand: OHAUS™
43.56 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.90000kg
Description
- Constructed of foam
- For use with tubes of various sizes
Specifications
16 mm Tubes | |
Test Tube Rack | |
140 x 241 mm | |
16 mm Tube Rack (Green) |
16 mm | |
Foam | |
Green | |
50 |