missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Foam Test Tube Rack
OHAUS™ Foam Test Tube Rack designed to securely hold tubes in place.
£35.95 - £48.15
Specifications
Product Type | Test Tube Rack |
---|---|
Material | Foam |
Dimensions (L x W) | 140 x 241 mm |
Product Code | Brand | Color | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Holds | Price | Quantity & Availability | ||||
15702659
|
OHAUS™
30400238 |
Gray | 10 mm Tubes |
£39.50
Each |
In Stock
Log in to see stock. |
||||
15712659
|
OHAUS™
30400239 |
Blue | 12 mm Tubes |
£35.95
Each |
In Stock
Log in to see stock. |
||||
15722659
|
OHAUS™
30400240 |
Yellow | 13 mm Tubes |
£37.80
Each |
In Stock
Log in to see stock. |
||||
15732659
|
OHAUS™
30400241 |
Green | 16 mm Tubes |
£45.85
Each |
In Stock
Log in to see stock. |
||||
15752659
|
OHAUS™
30400243 |
White | 25 mm Tubes |
£40.30
Each |
In Stock
Log in to see stock. |
||||
15742659
|
OHAUS™
30400242 |
Red | 15 x 50 mL Tubes |
£48.15
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
Description
- Constructed of foam
- For use with tubes of various sizes
Specifications
Test Tube Rack | |
Foam | |
140 x 241 mm |