missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Cleanroom Face Masks, Gamma Irradiated with Tyvek™ Side Extension
Sterile cleanroom facemasks feature an tyvek side extension for additional protection. Available with ties or double elastic headband fastening.
Brand: Keystone Cleanroom Products S-1461XLG
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Sterile cleanroom face masks
- Certificates of Irradiation and Conformance with each shipment
- Tyvek™ side extensions allow mask expansion to increase coverage and prevent unwanted facial skin exposure
Spezifikation
Cleanroom Face Mask | |
Ties | |
X-Large | |
12.25 x 4 in. | |
Class 100 (ISO 5) | |
Side Extension | |
12.25 in. | |
S-1461 | |
10 cm |
Blue | |
SMS | |
Sterile | |
Pleated | |
Single-use | |
Yes | |
31 cm | |
4 in. |